Cable Tie w/ Metal Barb, 7.9", Nylon, Natural, 1000/PK

Item #: 26469

Cat #: BT2M-M

UPC: 074983602889

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, 7.9", Nylon, Miniature Cross Section, Natural, Pack of 1000

Overview

Cable Tie w/ Metal Barb, 7.9", Nylon, Miniature Cross Section, Natural, Pack of 1000
Dome-TopĀ® barb ty cable tie, miniature cross section, 7.9 (201mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983602889, BT2M-M

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 7.900 in
Size: Miniature
Product Thickness: 0.046 in
Family / Style: Dome-TopĀ®
Color: Natural
Weight Capacity: 18 lbs
Length: 7.900 in
Product Thickness: 0.046 in
Width: 0.095 in
Material: Nylon
Size: Miniature
Family / Style: Dome-TopĀ®

Customer Reviews

No reviews for this product
(0)