
Sign In or Register to view pricing and more.
Documents & Guides
400W MP Multi-Tap Multivolt Low Bay, Includes: 22" Reflector.
Overview
400W MP Multi-Tap Multivolt Low Bay, Includes: 22" Reflector.
Also known as: 080083535880, FP40-OR
Specifications
Diameter: | 22 in |
Wattage: | 400 |
Type: | Low Bay |
Diameter: | 22 in |
Type: | Low Bay |
Wattage: | 400 |
Customer Reviews
No reviews for this product
(0)