Compression Lug, 1-Hole, Copper, 400 MCM, 1/2" Stud Size, Blue

Item #: 26463

Cat #: 54116

UPC: 786210541167

Sign In or Register to view pricing and more.
Copper Compression Lug with Sight Hole, Conductor Size: 400 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Blue, Die Code: 76.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 400 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Blue, Die Code: 76.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541167, 54116

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Length: Standard
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Length: Standard
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 400

Customer Reviews

No reviews for this product
(0)