1
more
Cable Tie w/ Metal Barb, 6.3", Nylon, Natural, 1000/PK
Item #: 26452
Cat #: BT1.5M-M
UPC: 074983602919
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, 6.3", Nylon, Miniature Cross Section, Natural, Pack of 1000
Overview
Cable Tie w/ Metal Barb, 6.3", Nylon, Miniature Cross Section, Natural, Pack of 1000
Panduit cable ties offer a durable method of bundling, fastening and permanent identification in applications where severe environmental conditions exist. They are engineered for safety, productivity and durability by providing round edges and smooth surfaces, easy threading, high loop tensile strength and tight clamping
Also known as: 074983602919, BT1.5M-M
Specifications
Color: | Natural |
Width: | 0.095 in |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Length: | 6.300 in |
Size: | Miniature |
Diameter Range: | 1.500 in |
Family / Style: | Dome-Top® |
Product Thickness: | 0.036 in |
Color: | Natural |
Weight Capacity: | 18 lbs |
Length: | 6.300 in |
Diameter Range: | 1.500 in |
Product Thickness: | 0.036 in |
Width: | 0.095 in |
Material: | Nylon |
Size: | Miniature |
Family / Style: | Dome-Top® |
Customer Reviews
No reviews for this product
(0)