This product has been discontinued.
Fork Terminal, Vinyl Insulation, 18 - 14 AWG, #8 Stud, Blue
Item #: 264432
Cat #: PV14-8FX-M
UPC: 074983804276
Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, Expanded Vinyl Insulation, 18 - 14 AWG, #8 Stud, Blue
Overview
Fork Terminal, Expanded Vinyl Insulation, 18 - 14 AWG, #8 Stud, Blue
Also known as: 074983804276, PV14-8FX-M
Specifications
Color: | Blue |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)