Halogen Free Slotted Wiring Duct, 1" x 1" x 6', White

Item #: 264298

Cat #: NE1X1WH6

UPC: 074983214808

Sign In or Register to view pricing and more.
Halogen Free Slotted Wiring Duct, 1" x 1" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Halogen Free Slotted Wiring Duct, 1" x 1" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983214808, NE1X1WH6

Specifications

Width: 1 in
Height: 1 in
Color: White
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Width: 1 in
Color: White
Material: Halogen-Free Polyphenylene Oxide
Height: 1 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)