Wiring Duct, Narrow Slot, 50mm W x 50mm H x 2m Long, PVC, White

Item #: 264278

Cat #: MC50X50WH2

UPC: 074983752461

Sign In or Register to view pricing and more.
Wiring Duct, Narrow Slot, 50mm W x 50mm H x 2m Long, PVC, White

Overview

Wiring Duct, Narrow Slot, 50mm W x 50mm H x 2m Long, PVC, White
Also known as: 074983752461, MC50X50WH2

Specifications

Length: 2 m
Width: 50 mm
Height: 50 mm
Color: White
Material: PVC
Length: 2 m
Height: 50 mm
Material: PVC
Width: 50 mm
Color: White

Customer Reviews

No reviews for this product
(0)