1
more

Cable Tie, Miniature, 6.3" Long, UV Nylon, Black, 100/Pack
Item #: 26409
Cat #: BT1.5M-C0
UPC: 074983602957
Documents & Guides
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Miniature Cross Section, Black, 6.3 Inch Long, .095 Inch Wide, 1.5" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Miniature Cross Section, Black, 6.3 Inch Long, .095 Inch Wide, 1.5" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
The BT1.5M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 6.3” (160mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983602957, BT1.5M-C0
Specifications
Width: | 0.095 in |
Color: | Black |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Length: | 6.300 in |
Size: | Miniature |
Diameter Range: | 1.500 in |
Family / Style: | Dome-Top® |
Product Thickness: | 0.036 in |
Width: | 0.095 in |
Weight Capacity: | 18 lbs |
Length: | 6.300 in |
Diameter Range: | 1.500 in |
Product Thickness: | 0.036 in |
Color: | Black |
Material: | Nylon |
Size: | Miniature |
Family / Style: | Dome-Top® |
Customer Reviews
No reviews for this product
(0)