
Pin & Sleeve Inlet, 100A, 125/250V, 3P4W, Orange, Watertight
Item #: 263754
Cat #: HBL4100B12W
UPC: 783585403922
Documents & Guides
IEC Pin & Sleeve Inlet (Male), 100A, 125/250V, 3P4W, Orange, Watertight, 3 to 1/0 AWG Copper Wire Only
Sign In or Register to view pricing and more.
Overview
IEC Pin & Sleeve Inlet (Male), 100A, 125/250V, 3P4W, Orange, Watertight, 3 to 1/0 AWG Copper Wire Only
Also known as: 783585403922, HBL4100B12W
Specifications
Type: | Receptacle |
Volts AC: | 120, 240 |
Amps: | 100 |
Color: | Orange |
Poles: | 4 |
Type: | Receptacle |
Amps: | 100 |
Poles: | 4 |
Volts AC: | 120, 240 |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)