Cable Tie, 2-Piece, 11.0L (279mm), Stand

Item #: 263707

Cat #: SST3S-C0

UPC: 074983501373

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, standard cross section, 11.0 (279mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Sta-Strap® cable tie, releasable, standard cross section, 11.0 (279mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983501373, SST3S-C0

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in

Customer Reviews

No reviews for this product
(0)