Cable Tie, 2-Piece, 8.0L (203mm), Light-

Item #: 263700

Cat #: SST2H-D0

UPC: 074983575404

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, light-heavy cross section, 8.0 (203mm) length, weather resistant nylon 6.6, black.

Overview

Sta-Strap® cable tie, releasable, light-heavy cross section, 8.0 (203mm) length, weather resistant nylon 6.6, black.
Also known as: 074983575404, SST2H-D0

Specifications

Color: Black
Length: 8 in
Material: Nylon
Color: Black
Material: Nylon
Length: 8 in

Customer Reviews

No reviews for this product
(0)