LKG FLG-INLT 50A 250VDC/600VAC 2P3W

Item #: 263668

Cat #: HBL3777

UPC: 783585236490

Sign In or Register to view pricing and more.
Documents & Guides
LKG FLG-INLT 50A 250VDC/600VAC 2P3W

Overview

LKG FLG-INLT 50A 250VDC/600VAC 2P3W
Also known as: 783585236490, HBL3777

Specifications

Mounting: Screw
Wattage: 30 kW
Type: Flanged Inlet
Color: Metallic
NEMA Configuration: Non-Nema
Amps: 50
Mounting: Screw
Type: Flanged Inlet
NEMA Configuration: Non-Nema
Wattage: 30 kW
Color: Metallic
Amps: 50

Customer Reviews

No reviews for this product
(0)