This product has been discontinued.
Relay, Recycle Timer, Off Time First, Digital, 120VAC
Item #: 263650
Cat #: 368-120-1SEC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Recycle Timer, Off Time First, Digital, 120 Volt AC/DC, 1 - 1023 Second Delay, Double Pole, Double Throw, 10 Amp Resistive Contacts
Overview
Relay, Recycle Timer, Off Time First, Digital, 120 Volt AC/DC, 1 - 1023 Second Delay, Double Pole, Double Throw, 10 Amp Resistive Contacts
Also known as: 368-120-1SEC
Specifications
Volts DC: | 120 |
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay |
Volts AC: | 120 |
Range: | 1 - 1023 sec |
Volts DC: | 120 |
Amps: | 10 |
Volts AC: | 120 |
Poles: | 2 |
Type: | Timing Relay |
Range: | 1 - 1023 sec |
Customer Reviews
No reviews for this product
(0)