Relay, Time Delay, Digital Adjustment, 120VAC, 1 Second Delay

Item #: 263643

Cat #: 361-120-1SEC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Time Delay, Release, Digital Adjustment, 120 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts

Overview

Relay, Time Delay, Release, Digital Adjustment, 120 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 361-120-1SEC

Specifications

Volts DC: 120
Poles: 2
Amps: 10
Type: Timing Relay
Volts AC: 120
Mounting: Socket
Range: 1 - 1023 sec
Volts DC: 120
Amps: 10
Volts AC: 120
Range: 1 - 1023 sec
Poles: 2
Type: Timing Relay
Mounting: Socket

Customer Reviews

No reviews for this product
(0)