This product has been discontinued.
Relay, Time Delay, Digital Adjustment, 120VAC, 0.1 Second Delay
Item #: 263637
Cat #: 360-120-.1SEC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Time Delay, Digital Adjustment, 120 Volt AC/DC, 0.1 to 102.3 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Overview
Relay, Time Delay, Digital Adjustment, 120 Volt AC/DC, 0.1 to 102.3 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 360-120-.1SEC
Specifications
Volts DC: | 120 |
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay |
Volts AC: | 120 |
Range: | 0.100 - 102.300 sec |
Volts DC: | 120 |
Amps: | 10 |
Volts AC: | 120 |
Poles: | 2 |
Type: | Timing Relay |
Range: | 0.100 - 102.300 sec |
Customer Reviews
No reviews for this product
(0)