This product has been discontinued.
![Relay, Time Delay, Digital Adjustment, 120VAC, 1 Minute Delay Relay, Time Delay, Digital Adjustment, 120VAC, 1 Minute Delay](https://rexel-cdn.com/products/tm360-120-.jpg?i=E976A3BA-47C9-49D9-BBE1-9346733E1D32&f=420)
Relay, Time Delay, Digital Adjustment, 120VAC, 1 Minute Delay
Item #: 263631
Cat #: 360-120-1MIN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Time Delay, Digital Adjustment, 120 Volt AC/DC, 1 to 1023 Minute Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Overview
Relay, Time Delay, Digital Adjustment, 120 Volt AC/DC, 1 to 1023 Minute Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 360-120-1MIN
Specifications
Volts DC: | 120 |
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay |
Volts AC: | 120 |
Range: | 1 - 1023 min |
Volts DC: | 120 |
Amps: | 10 |
Volts AC: | 120 |
Poles: | 2 |
Type: | Timing Relay |
Range: | 1 - 1023 min |
Customer Reviews
No reviews for this product
(0)