Alternating Relay, Single Pole, 120V AC/DC Supply, 90-130V Range

Item #: 263619

Cat #: 261-S-120

UPC: 662917003446

Sign In or Register to view pricing and more.
Documents & Guides
Alternating Relay, Single Pole, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts

Overview

Alternating Relay, Single Pole, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Also known as: 662917003446, 261-S-120

Specifications

Phase: 3
Type: Alternating Relay
Volts DC: 120
Amps: 10, 0.010
Volts AC: 120
Volts DC Range: 90
Phase: 3
Volts DC: 120
Volts AC: 120
Type: Alternating Relay
Amps: 10, 0.010
Volts DC Range: 90

Customer Reviews

No reviews for this product
(0)