Locking Fork Terminal, Nylon, 18 - 14 AWG, #10 Stud Size, Blue

Item #: 263617

Cat #: PN14-10LF-M

UPC: 074983800971

Sign In or Register to view pricing and more.
Locking Fork Terminal, Nylon Insulated, 18 - 14 AWG, #10 Stud Size, Blue, 1000 Pack

Overview

Locking Fork Terminal, Nylon Insulated, 18 - 14 AWG, #10 Stud Size, Blue, 1000 Pack
Also known as: 074983800971, PN14-10LF-M

Specifications

Width: 2 in
Color: Gray
Height: 4 in
Length: 6 ft
Width: 2 in
Height: 4 in
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)