Alternating Relays, S.O.S.O, 120V AC/DC, Supply, 90-130V Range

Item #: 263612

Cat #: 2611-120

UPC: 662917003606

Sign In or Register to view pricing and more.
Documents & Guides
Alternating Relays, Sequence On-Simultaneous Off Operation, 120 Volt AC/DC, Supply, 90 - 130 Volt Range, 10 Amp, @ 120 Volt AC, Resistive, Contacts, 8-Pin

Overview

Alternating Relays, Sequence On-Simultaneous Off Operation, 120 Volt AC/DC, Supply, 90 - 130 Volt Range, 10 Amp, @ 120 Volt AC, Resistive, Contacts, 8-Pin
Also known as: 662917003606, 2611-120

Specifications

Phase: 3
Type: Alternating Relay
Volts DC: 120
Amps: 10
Volts AC: 120
Volts DC Range: 90
Phase: 3
Volts DC: 120
Volts AC: 120
Type: Alternating Relay
Amps: 10
Volts DC Range: 90

Customer Reviews

No reviews for this product
(0)