Dome-Top® BT5LH-C Barb Tie, PA6.6, 18.1"

Item #: 26353

Cat #: BT5LH-C

UPC: 074983412778

Sign In or Register to view pricing and more.
Documents & Guides
The BT5LH-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 18.1” (460mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.

Overview

The BT5LH-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 18.1” (460mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Panduit offers a broad selection of industry approved styles, sizes, and materials to meet a full range of electrical, industrial, and networking applications.
Also known as: 074983412778, BT5LH-C

Specifications

Width: 0.275 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 18.100 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 18.100 in
Size: Light-Heavy
Color: Black
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)