Marker Tag, 304 SS, 1 Hole, 1.72" (44mm)

Item #: 263373

Cat #: MT172-C

UPC: 074983225552

Sign In or Register to view pricing and more.
Marker tag, one hole, 304 Stainless Steel, rectangle, 1.72" x .75".

Overview

Marker tag, one hole, 304 Stainless Steel, rectangle, 1.72" x .75".
Also known as: 074983225552, MT172-C

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)