RECEPT, DUPLEX, HG, 20A 125V, WHITE
Item #: 263304
Cat #: 8300W
UPC: 783585834818
Sign In or Register to view pricing and more.
Documents & Guides
RECEPT, DUPLEX, HG, 20A 125V, WHITERECEPT, DUPLEX, HG, 20A 125V, WHITE
Overview
RECEPT, DUPLEX, HG, 20A 125V, WHITERECEPT, DUPLEX, HG, 20A 125V, WHITE
Also known as: 783585834818, 8300W
Specifications
Material: | Nylon |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)