Cable Tie, Releasable, 14.5L (368mm), St

Item #: 263271

Cat #: PRT4S-M6

UPC: 074983569939

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, nylon 6.6, blue.

Overview

Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, nylon 6.6, blue.
Also known as: 074983569939, PRT4S-M6

Specifications

Color: Blue
Material: Nylon
Length: 14.500 in
Color: Blue
Length: 14.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)