Cable Tie, Releasable, 14.5L (368mm), Li

Item #: 263264

Cat #: PRT4H-L

UPC: 074983549948

Sign In or Register to view pricing and more.
Pan-Ty® releasable tie, light-heavy cross section, 14.5 (368mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® releasable tie, light-heavy cross section, 14.5 (368mm) length, nylon 6.6, natural, standard package.
Also known as: 074983549948, PRT4H-L

Specifications

Color: Natural
Material: Nylon
Length: 14.500 in
Color: Natural
Length: 14.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)