This product has been discontinued.
GFCI Receptacle, 15A, 125V, Office White, Auto Grounding
Item #: 263263
Cat #: GF15OWLA
UPC: 883778379062
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 15A, 125V, Office White, Auto Grounding, Heavy Duty
Overview
GFCI Receptacle, 15A, 125V, Office White, Auto Grounding, Heavy Duty
Also known as: 883778379062, GF15OWLA
Specifications
Type: | Receptacle, GFCI, Feed Through, Decora |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Feed Through, Decora |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)