1
more

Push Button Cable Tie Mount, 0.25"
Item #: 263187
Cat #: PBMS-H25-M
UPC: 074983589456
Push Button Cable Tie Mount, Fits 0.25" Hole & Maximum Panel Thickness of .125" (3.2mm), Nylon 6.6, Natural, Package of 1000
Sign In or Register to view pricing and more.
No associated products found.
Overview
Push Button Cable Tie Mount, Fits 0.25" Hole & Maximum Panel Thickness of .125" (3.2mm), Nylon 6.6, Natural, Package of 1000
Panduit PMBS-H25-M push button cable tie mount requires no adhesive or additional mounting hardware. Designed for use where both sides of the panel are accessible. For maximum panel thickness of .125" (3.2mm) and for hole size .250" (6.4mm). Use with Miniature, Intermediate and Standard cross section cable ties. For indoor use. Made of Nylon 6.6, have a flammability rating of V-2, are natural in color, and come in packages of 1000.
Also known as: 074983589456, PBMS-H25-M
Specifications
Color: | Natural |
Material: | Nylon |
Mounting: | 1/4 in Screw |
Color: | Natural |
Mounting: | 1/4 in Screw |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)