Decora Duplex Receptacle, 15A, 125V, 5-15R, Ivory

Item #: 263125
Cat #: DR15I
UPC: 783585127804
Sign In or Register to view pricing and more.
Decorator Duplex, 15A, 125V, 5-15R, Ivory, Commercial Style Line, Back & Side Wired, Commercial Specification Grade

Overview

Decorator Duplex, 15A, 125V, 5-15R, Ivory, Commercial Style Line, Back & Side Wired, Commercial Specification Grade
Also known as: 783585127804, DR15I

Specifications

Color: Brown, Ivory
Amps: 15
Gangs: 1
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Color: Brown, Ivory
Gangs: 1
Material: Nylon
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)