Semi-Rigid Vinyl Tag

Item #: 263124

Cat #: PVT-98

UPC: 074983979974

Documents & Guides
Write-on safety tag, 3.00" W x 5.75" H, danger header, 'This tag & lock to be removed only by person shown on back' (legend), semi-rigid vinyl, red striped and black/white, 5 tags and ties/package.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Write-on safety tag, 3.00" W x 5.75" H, danger header, 'This tag & lock to be removed only by person shown on back' (legend), semi-rigid vinyl, red striped and black/white, 5 tags and ties/package.
Also known as: 074983979974, PVT-98

Specifications

Width: 3 in
Length: 5 3/4 in
Type: Label
Color: Black
Material: Plastic
Width: 3 in
Type: Label
Material: Plastic
Length: 5 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)