
Cable Tie, Releasable, 40.1L (1019mm), E
Item #: 263096
Cat #: PRT12EH-C
UPC: 074983542833
Documents & Guides
Pan-Ty® releasable lashing tie, extra-heavy cross section, 40.1 (1019mm) length, nylon 6.6, natural.
Sign In or Register to view pricing and more.
Overview
Pan-Ty® releasable lashing tie, extra-heavy cross section, 40.1 (1019mm) length, nylon 6.6, natural.
Also known as: 074983542833, PRT12EH-C
Specifications
Color: | Natural |
Material: | Nylon |
Length: | 40.100 in |
Color: | Natural |
Length: | 40.100 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)