15A GFCI Hospital Grade Decora Receptacle, 5-15R, White

Item #: 263037

Cat #: GFR8200HWLA

UPC: 783585379661

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, White Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, White

Overview

Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, White Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, White
Also known as: 783585379661, GFR8200HWLA

Specifications

Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Color: White
Material: Nylon
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)