Marker Plate, 3.50" x 0.75"(88.9mm x 19.

Item #: 262770

Cat #: MP350-C

UPC: 074983650804

Harness Identification Marker Plate, 3.50" x 0.75"(88.9mm x 19.1mm), white, standard package.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Harness Identification Marker Plate, 3.50" x 0.75"(88.9mm x 19.1mm), white, standard package.
Also known as: 074983650804, MP350-C

Specifications

Color: White
Length: 3 in
Material: Nylon
Color: White
Material: Nylon
Length: 3 in

Customer Reviews

No reviews for this product
(0)