1
more

Duplex Receptacle, 15A, 5-15R
Item #: 26264
Cat #: RR15SWTR
UPC: 883778301544
Documents & Guides
TradeSelect Residential Grade Duplex Receptacle, Tamper Resistant, 15 Amp 125V, 2-Pole/3-Wire Grounding, 5-15R, Self Grounding, White
Sign In or Register to view pricing and more.
Overview
TradeSelect Residential Grade Duplex Receptacle, Tamper Resistant, 15 Amp 125V, 2-Pole/3-Wire Grounding, 5-15R, Self Grounding, White
Hubbell’s patented Cam Action Technology makes inserting a plug as easy as plugging into a standard receptacle. This design has been incorporated into our Industrial, Hospital, Commercial and Residential receptacles. This broad offering ensures the right quality product for all projects.
Also known as: 883778301544, RR15SWTR
Specifications
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)