Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, 100/PK

Item #: 262515

Cat #: RC2573

UPC: 786210856872

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Nylon Fully Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Tab: .25" x .032", Color: Blue. Package of 500. **Order in Multiples of 500**

Overview

Disconnect Terminal, Nylon Fully Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Tab: .25" x .032", Color: Blue. Package of 500. **Order in Multiples of 500**
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210856872, RC2573

Specifications

Material: Brass
Color: Yellow
Material: Brass
Color: Yellow

Customer Reviews

No reviews for this product
(0)