CU TP 1HL LUG LONG BRL 600 1/2B GRN

Item #: 262390

Cat #: 54921BE

UPC: 786210194806

Sign In or Register to view pricing and more.
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green

Overview

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Also known as: 786210194806, 54921BE

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 600
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)