Adhesive Sign, Polyester,'Danger This

Item #: 262378

Cat #: PPS0710D101

UPC: 074983917990

Sign In or Register to view pricing and more.
Documents & Guides
Polyester adhesive sign, 7.0" H x 10.0" W, danger header, 'This equipment starts automatically' (legend), polyester adhesive, red and black/white, 1 sign/card, 1 card/package.

Overview

Polyester adhesive sign, 7.0" H x 10.0" W, danger header, 'This equipment starts automatically' (legend), polyester adhesive, red and black/white, 1 sign/card, 1 card/package.
Also known as: 074983917990, PPS0710D101

Specifications

Color: Clear
Length: 100 ft
Type: Heat Shrink, Thin Wall
Diameter: 3/16 in
Volts AC: 600
Color: Clear
Type: Heat Shrink, Thin Wall
Volts AC: 600
Length: 100 ft
Diameter: 3/16 in

Customer Reviews

No reviews for this product
(0)