
Data Pocket, Size: 12" x 12", Material: Plastic
Item #: 26237
Cat #: ADP2
UPC: 783510338800
Documents & Guides
Data Pocket, Large, Size/Dims: 12" x 12", Material/Finish: Plastic
Sign In or Register to view pricing and more.
Overview
Data Pocket, Large, Size/Dims: 12" x 12", Material/Finish: Plastic
Data Pocket, Thermoplastic provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure. It has cutaway areas for easy inspection of contents.
Also known as: 783510338800, ADP2
Specifications
Height: | 12 in |
Width: | 12 in |
Material: | Plastic |
Special Program: | Hoffman On Demand |
Height: | 12 in |
Material: | Plastic |
Width: | 12 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)