Data Pocket, Size: 6" x 6", Material: Plastic

Item #: 26248

Cat #: ADP1

UPC: 783510338701

Documents & Guides
Data Pocket, Small, Size/Dims: 6" x 6", Material/Finish: Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Data Pocket, Small, Size/Dims: 6" x 6", Material/Finish: Plastic
These data pockets provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure.
Also known as: 783510338701, ADP1

Specifications

Material: Plastic
Height: 6 in
Width: 6 in
Special Program: Hoffman On Demand
Material: Plastic
Width: 6 in
Height: 6 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)