Cable Tie, 3.1L (79mm), Miniature, Weath, 1000/PK

Item #: 262365

Cat #: PLT.7M-M0

UPC: 074983526017

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 3.1 (79mm) length, weather resistant nylon 6.6, black, 1000/PK

Overview

Pan-Ty® locking tie, miniature cross section, 3.1 (79mm) length, weather resistant nylon 6.6, black, 1000/PK
Also known as: 074983526017, PLT.7M-M0

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.100 in
Size: Miniature
Width: 0.900 in
Type: Weather Resistant
Family / Style: Pan-Ty®
Product Thickness: 0.032 in
Diameter Range: 0.680 in
Color: Black
Material: Nylon
Size: Miniature
Type: Weather Resistant
Product Thickness: 0.032 in
Weight Capacity: 18 lbs
Length: 3.100 in
Width: 0.900 in
Family / Style: Pan-Ty®
Diameter Range: 0.680 in

Customer Reviews

No reviews for this product
(0)