Compression Lug, 2-Hole, Copper

Item #: 26235

Cat #: LCC2-12-Q

UPC: 074983902873

Sign In or Register to view pricing and more.
Compression Lug, 2-Hole, Long Barrel, Copper, 2 AWG, 1/2" Stud

Overview

Compression Lug, 2-Hole, Long Barrel, Copper, 2 AWG, 1/2" Stud
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983902873, LCC2-12-Q

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)