NK Copper Patch Cord, Category 6, Blue U

Item #: 262322

Cat #: NK6PC3BUY

UPC: 074983055609

Sign In or Register to view pricing and more.
Netkey copper patch cord, category 6, 3 ft., blue UTP cable.

Overview

Netkey copper patch cord, category 6, 3 ft., blue UTP cable.
The NetKey® Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications and measures 3 FT in length and is blue.
Also known as: 074983055609, NK6PC3BUY

Specifications

Gauge: 24
Color: Blue
Length: 3 ft
Gauge: 24
Length: 3 ft
Color: Blue

Customer Reviews

No reviews for this product
(0)