SELF FUSING TAPE 1INX36FT-20MIL BLK

Item #: 262269

Cat #: TBFT201-36

UPC: 786210978710

Documents & Guides
Self-Fusing Insulation Tape, 1 inch X 36 feet, 20 Mil Thick, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Self-Fusing Insulation Tape, 1 inch X 36 feet, 20 Mil Thick, Black
Also known as: 786210978710, TBFT201-36

Specifications

Width: 1 in
Color: Black
Length: 36 ft
Width: 1 in
Length: 36 ft
Color: Black

Customer Reviews

No reviews for this product
(0)