Long Barrel Lug, 2-Hole, Copper

Item #: 26219

Cat #: LCC1-12-E

UPC: 074983902880

Sign In or Register to view pricing and more.
Long Barrel Lug, 2-Hole, Copper, #1 AWG Wire, 1/2 Stud Hole, 1.75 Hole Spacing

Overview

Long Barrel Lug, 2-Hole, Copper, #1 AWG Wire, 1/2 Stud Hole, 1.75 Hole Spacing
Also known as: 074983902880, LCC1-12-E

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)