Marker Tie, Wrap, 3.9L (99mm), Miniature

Item #: 262108

Cat #: PLM1M-M3

UPC: 074983557615

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, orange.

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, orange.
Also known as: 074983557615, PLM1M-M3

Specifications

Color: Orange
Material: Nylon
Length: 3.900 in
Color: Orange
Length: 3.900 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)