Snap In Connector, NetKey, Cat 6, Component Rated, Black

Item #: 262064

Cat #: NK688MBL

UPC: 074983574704

Sign In or Register to view pricing and more.
Punchdown Jack Module, CAT6, 8-Position, NetKey, Keystone, Black

Overview

Punchdown Jack Module, CAT6, 8-Position, NetKey, Keystone, Black
The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is black.
Also known as: 074983574704, NK688MBL

Specifications

Mounting: Snap In
Color: Black
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Black

Customer Reviews

No reviews for this product
(0)