Clamp Tie w/ Metal Barb, 8-1/2", Nylon, Natural, 100/PK

Item #: 26197

Cat #: BC2S-S10-C

UPC: 074983523146

Clamp Tie With Metal Barb, 8-1/2 Inch, Nylon, Standard Cross Section, Natural, Pack of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Clamp Tie With Metal Barb, 8-1/2 Inch, Nylon, Standard Cross Section, Natural, Pack of 100
Clamp Tie, Metal Barb, 8.5 Inches (216 mm) Length, No. 10 (M5) Screw, Standard Cross Section, Nylon, Natural. For indoor use. Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling. Design allows for bundling before or after screwing clamp in place. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983523146, BC2S-S10-C

Specifications

Width: 0.185 in
Mounting: Screw
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.500 in
Product Thickness: 0.052 in
Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.500 in
Mounting: Screw
Color: Natural
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)