This product has been discontinued.
Laser/Ink Jet Component Labels, 1 x 0.50"
Item #: 261923
Cat #: PLL-9-Y2-5
UPC: 074983391202
Sign In or Register to view pricing and more.
Documents & Guides
Laser/Ink Jet Component Labels, Dimensions: 1 x 0.50 inch, Color: White, Compatible With: Laser and Ink Jet Printers
Overview
Laser/Ink Jet Component Labels, Dimensions: 1 x 0.50 inch, Color: White, Compatible With: Laser and Ink Jet Printers
Also known as: 074983391202, PLL-9-Y2-5
Specifications
Type: | Permanent, Label |
Material: | Polyester |
Width: | 1/2 in |
Length: | 1 in |
Color: | White |
Type: | Permanent, Label |
Width: | 1/2 in |
Color: | White |
Material: | Polyester |
Length: | 1 in |
Customer Reviews
No reviews for this product
(0)