2
more

High Tension Hacksaw
Item #: 2616616
Cat #: 31430
UPC: 092644314308
Documents & Guides
Hacksaw Has A Heavy Duty Frame For Enhanced Strength And Durability With A Bi-Metal Blade Designed To Cut Metal, Pvc, And Wood, Reciprocating Blade Mount Allows For Seamless Conversion Of Hacksaw Into Jab Saw Without Tools, Top Mounted Tension Knob Provides Ability To Apply Up To 30,000 Psi, Alternate Between 45-Degree And 90-Degree Blade Mounting For Flush Cutting, Includes 12-Inch X 24 Tpi Bi-Metal Hack Saw Blade And 6-Inch X 24 Tpi Bi-Metal Reciprocating Saw Blade, Contoured Handle With Overmold Provides Comfortable And Firm Grip While Cutting, Keep Extra Blades On Hand With The Convenient In-Frame Storage, Which Can Accommodate Blades Up To 12-Inch In Size
Sign In or Register to view pricing and more.
Overview
Hacksaw Has A Heavy Duty Frame For Enhanced Strength And Durability With A Bi-Metal Blade Designed To Cut Metal, Pvc, And Wood, Reciprocating Blade Mount Allows For Seamless Conversion Of Hacksaw Into Jab Saw Without Tools, Top Mounted Tension Knob Provides Ability To Apply Up To 30,000 Psi, Alternate Between 45-Degree And 90-Degree Blade Mounting For Flush Cutting, Includes 12-Inch X 24 Tpi Bi-Metal Hack Saw Blade And 6-Inch X 24 Tpi Bi-Metal Reciprocating Saw Blade, Contoured Handle With Overmold Provides Comfortable And Firm Grip While Cutting, Keep Extra Blades On Hand With The Convenient In-Frame Storage, Which Can Accommodate Blades Up To 12-Inch In Size
The Klein Tools 12-Inch (30 cm) High Tension Hacksaw has adjustable blade tension up to 30,000 pounds per square Inch for fast, precise cuts. Easily convert hacksaw into jab saw with reciprocating blade mount, completely tool-free. The hacksaw also offers convenient storage in-frame for extra blades.
Also known as: 092644314308, 31430
Specifications
Length: | 18 1/2 in |
Length: | 18 1/2 in |
Customer Reviews
No reviews for this product
(0)