HDG TRAY 3IN 12W LAD 12FT MARINERUN

Item #: 261323

Cat #: SH1312L12144MR

UPC: 785055637479

Sign In or Register to view pricing and more.
Documents & Guides
Series 1 steel hot-dipped galvanized after fabrication straight section 3-5/8 inches side rail height 12 inches width ladder 12 inches rung spacing 144 inches length marine rungs

Overview

Series 1 steel hot-dipped galvanized after fabrication straight section 3-5/8 inches side rail height 12 inches width ladder 12 inches rung spacing 144 inches length marine rungs
Also known as: 785055637479, SH1312L12144MR

Specifications

Length: 12 ft
Material: Steel
Length: 12 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)