Cable Tie, Light-Heavy, 8-1/2", UV Rated Nylon, Black, 50/PK

Item #: 26124

Cat #: BC4LH-S25-L0

UPC: 074983523276

Sign In or Register to view pricing and more.
Cable Tie, Light-Heavy, 8-1/2", UV Rated Nylon, Black, 50/PK

Overview

Cable Tie, Light-Heavy, 8-1/2", UV Rated Nylon, Black, 50/PK
The  BC4LH-S25-L0  Dome-Top® barb ty clamp tie, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 15.5” (394mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 50.
Also known as: 074983523276, BC4LH-S25-L0

Specifications

Mounting: Screw
Width: 0.275 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.500 in
Product Thickness: 0.065 in
Size: Light-Heavy
Mounting: Screw
Color: Black
Material: Nylon
Product Thickness: 0.065 in
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 8.500 in
Size: Light-Heavy

Customer Reviews

No reviews for this product
(0)