ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 261149

Cat #: H200X165H3T

UPC: 074983015153

Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in black is one-sided with a 1.0" (25.4 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed to provide a clear, reliab

Overview

The thermal transfer military grade heat-shrink label in black is one-sided with a 1.0" (25.4 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed to provide a clear, reliab
Also known as: 074983015153, H200X165H3T

Specifications

Type: Label
Color: Black
Type: Label
Color: Black

Customer Reviews

No reviews for this product
(0)